
- Crimp Fitting
- 90° Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.62 in Overall Length
Overall Length | 2.62 in |
Hex Size 1 | 5/8 in |
End Gender 1 | Female |
Material | Carbon Steel |
Compatible Tube O.D. | 0.313 |
Series | 069 "E" Series |
Hole Dia. | 0.21 in |
Fitting Type | 90° Female JIC Swivel Tube Elbow |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Hex Size | 5/8 in |
Fitting Angle | 90° |
Hose Dash Size | 5 |
Compatible Hose I.D. | 0.25 |
Threads per Inch | 20 |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Thread Size | 1/2-20 |
Tube O.D. | 5/16 in |
Thread Sealant | No |
Hose I.D. | 1/4 in |
End Type 1 | JIC 37 |
Height | 0.770 in |
Hose Cut-Off Factor | 1.62 in |
Rigid/Swivel | Swivel |
O.D. | 0.73 in |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
Origin | Hose to Tube Ftg |
Weight | 3.845 LB |
EAN or UPC | 725975623671 |
