
- Crimp Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.09 in Overall Length
Overall Length | 2.09 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Hex Size 1 | 5/8 in |
Compatible Hose I.D. | 0.25 |
Tube O.D. | 5/16 in |
Hose I.D. | 1/4 in |
O.D. | 0.73 in |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Fitting Angle | Straight |
Hose Cut-Off Factor | 1.13 in |
Style | Crimp |
Origin | Hose to Tube Ftg |
End Type 1 | JIC 37 |
Hex Size | 7/16 in, 5/8 in |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 2 | 7/16 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Threads per Inch | 20 |
Fitting Type | JIC Female Swivel |
Series | 069 "E" Series |
Hole Dia. | 0.19 in |
Material | Carbon Steel |
Compatible Tube O.D. | 0.313 |
Thread Size | 1/2-20 |
Hose Dash Size | 5 |
Weight | 3.96 LB |
EAN or UPC | 725975057247 |
