
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 1.96 in Overall Length
Hose I.D. | 1/4 in |
End Type 2 | MPT |
Material | Carbon Steel |
Overall Length | 1.96 in |
Hex Size 2 | 9/16 in |
Fitting Description | Male Pipe Rigid |
End Size | 1/4 Hose Barb, 1/4 NPT(m) |
Label Set | FS-600 |
End Type 1 | Line/Hose/Tube |
Socket Hex Size | 11/16 in |
Rigid/Swivel | Rigid |
Fitting Angle | Straight |
Hole Dia. | 0.25 in |
Hex Size 1 | 11/16 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Thread Size | 1/4-18 |
Pipe Size | 0.25 in |
Hose Cut-Off Factor | 1.18 in |
No. of Ends | 2 |
Finish | Zinc Clear Trivalent Chromate |
End Types | NPT & Hose Barb |
Plating | Zinc Yellow Dichromate Finish |
Compatible Hose | H069, H166, H229, H336 |
Series | 069 "D" Series |
Hex Size | 9/16 in |
Threads per Inch | 18 |
Application | Medium Pressure/High Temperature Hose Lines |
Weight | 0.088 LB |
EAN or UPC | 725975057193 |
