
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 2.58 in Overall Length
Hose Cut-Off Factor | 1.58 in |
Fitting Type | Inverted Male Swivel Straight |
Compatible Tube O.D. | 0.25 |
O.D. | 0.68 in |
Overall Length | 2.58 in |
Origin | Hose to Tube Ftg |
Hole Dia. | 0.13 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Hose I.D. | 3/16 in |
Thread Size | 7/16-24 |
Hose Dash Size | 4 |
Thread Sealant | No |
Fitting Angle | Straight |
Compatible Hose I.D. | 0.188 |
End Gender 1 | Male |
Hex Size | 7/16 in |
Rigid/Swivel | Swivel |
Tube O.D. | 1/4 in |
Threads per Inch | 24 |
Item Type | Fitting Assembly |
Series | 069 "E" Series |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 0.44 in |
End Type 1 | MPT |
Weight | 0.08 LB |
EAN or UPC | 725975057162 |
