
- Crimp Fitting
- 45° Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 2.5 in Overall Length
Origin | Hose to Tube Ftg |
Hole Dia. | 0.13 in |
Height | 0.330 in |
Threads per Inch | 20 |
Thread Size | 7/16–20 |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 3/16 in |
Compatible Tube O.D. | 0.25 |
End Type 1 | JIC 37 |
Series | 069 "E" Series |
Fitting Type | 45° Female JIC Swivel Tube Elbow |
O.D. | 0.68 in |
End Gender 1 | Female |
Hex Size | 9/16 in |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 9/16 in |
Fitting Angle | 45° |
Tube O.D. | 1/4 in |
Hex Size 2 | 7/16 in |
Compatible Hose I.D. | 0.188 |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Hose Cut-Off Factor | 1 1/2 in |
Overall Length | 2.5 in |
Hose Dash Size | 4 |
Weight | 0.093 LB |
EAN or UPC | 725975623657 |
