
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 1.87 in Overall Length
End Gender 2 | Male |
Hose Cut-Off Factor | 0.92 in |
Style | Crimp |
Material | Carbon Steel |
Hex Size | 1/2 in |
Compatible Hose I.D. | 0.188 |
End Gender 1 | Male |
Thread Size | 7/16-20 |
End Type 1 | JIC 37 |
Hex Size 1 | 1/2 in |
Hose Dash Size | 4 |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Overall Length | 1.87 in |
Thread Sealant | No |
Tube O.D. | 1/4 in |
Threads per Inch | 20 |
Rigid/Swivel | Rigid |
Hose I.D. | 3/16 in |
Fitting Type | JIC Male Rigid |
Item Type | Fitting Assembly |
Series | 069 "E" Series |
Hole Dia. | 0.17 in |
Origin | Hose to Tube Ftg |
Finish | Zinc Clear Trivalent Chromate |
O.D. | 0.5 in |
Compatible Tube O.D. | 0.25 |
Weight | 0.062 LB |
EAN or UPC | 725975057148 |
