
- Crimp Fitting
- Straight Fitting Angle
- 1/8 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 1.7 in Overall Length
Origin | Hose to Pipe Ftg |
End Gender 1 | Male |
Hex Size | 7/16 in |
Fitting Type | Male Pipe Rigid |
Hose Dash Size | 4 |
Rigid/Swivel | Rigid |
Hose Cut-Off Factor | 3/4 in |
Hole Dia. | 0.13 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Tube O.D. | 1/8 in |
Style | Crimp |
Item Type | Fitting Assembly |
Threads per Inch | 27 |
O.D. | 0.68 in |
Series | 069 "E" Series |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 0.44 in |
Compatible Hose I.D. | 0.188 |
Thread Sealant | No |
Fitting Angle | Straight |
Thread Size | 1/8-27 |
Overall Length | 1.7 in |
Hose I.D. | 3/16 in |
Material | Carbon Steel |
End Type 1 | NPTF |
Compatible Tube O.D. | 0.125 |
Weight | 0.06 LB |
EAN or UPC | 725975057124 |
