
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 1.74 in Overall Length
Overall Length | 1.74 in |
Finish | Zinc Clear Trivalent Chromate |
Tube Size | 1/4 in |
Plating | Zinc Yellow Dichromate Finish |
Hose I.D. | 3/16 in |
End Type 2 | JIC 37 |
Hex Size | 9/16 in |
End Gender 2 | Female |
Material | Carbon Steel |
No. of Ends | 2 |
Hose Cut-Off Factor | 1.06 in |
Socket Hex Size | 5/8 in |
Fitting Description | JIC Female Swivel |
Thread Size | 7/16-20 |
End Type 1 | Line/Hose/Tube |
Thread Sealant | No |
Series | 069 "D" Series |
Fitting Angle | Straight |
Rigid/Swivel | Swivel |
Tube O.D. | 1/4 in |
End Size | 1/4 JIC(f), 3/16 Hose Barb |
Threads per Inch | 20 |
Application | Medium Pressure/High Temperature Hose Lines |
Item Type | Fitting Assembly |
Hole Dia. | 0.17 in |
Compatible Hose | H069, H166, H229, H336 |
Label Set | FS-600 |
Hex Size 1 | 9/16 in |
End Types | JIC 37° & Hose Barb |
Weight | 0.074 LB |
EAN or UPC | 725975057100 |
