
- Field Attachable Fitting
- Straight Fitting Angle
- 3/16 in Hose Inside Diameter
- 1.9 in Overall Length
Application | Medium Pressure/High Temperature Hose Lines |
End Type 1 | Line/Hose/Tube |
End Types | NPT & Hose Barb |
Fitting Description | Male Pipe Rigid |
Item Type | Fitting Assembly |
Plating | Zinc Yellow Dichromate Finish |
End Type 2 | MPT |
Compatible Hose | H069, H166, H229, H336 |
Hose I.D. | 3/16 in |
Material | Carbon Steel |
Threads per Inch | 18 |
Thread Size | 1/4-18 |
Overall Length | 1.9 in |
Hex Size | 9/16 in |
Pipe Size | 0.25 in |
Fitting Angle | Straight |
Hose Cut-Off Factor | 1.19 in |
Series | 069 "D" Series |
Label Set | FS-600 |
Hex Size 2 | 9/16 in |
Socket Hex Size | 5/8 in |
Thread Sealant | No |
Hex Size 1 | 5/8 in |
Rigid/Swivel | Rigid |
Hole Dia. | 0.17 in |
Finish | Zinc Clear Trivalent Chromate |
End Size | 1/4 NPT(m), 3/16 Hose Barb |
No. of Ends | 2 |
Weight | 8.666 LB |
EAN or UPC | 725975057094 |
