
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.86 in Overall Length
Tube O.D. | 1/4 in |
Rigid/Swivel | Rigid |
Overall Length | 1.86 in |
Compatible Tube O.D. | 0.25 |
End Gender 1 | Male |
End Type 1 | MPT |
Hex Size 1 | 0.562 in |
Compatible Hose I.D. | 0.312 |
Fitting Angle | Straight |
Hose Dash Size | 4 |
Hose I.D. | 1/4 in |
Material | Stainless Steel |
Item Type | Fitting Assembly |
Hole Dia. | 0.22 in |
Thread Size | 1/4-18 |
Hose Cut-Off Factor | 0.94 in |
Series | E Series |
Style | Crimp, Permanent |
End Type 2 | Line/Hose/Tube |
Weight | 0.08 LB |
