
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.26 in Overall Length
Fitting Angle | Straight |
Overall Length | 2.26 in |
Origin | Hose to Tube Ftg |
End Type 1 | FOR-SEAL |
Hose Dash Size | 5 |
Compatible Tube O.D. | 0.375 |
Rigid/Swivel | Swivel |
Hose I.D. | 5/16 in |
Compatible Hose I.D. | 0.313 |
Thread Sealant | No |
Threads per Inch | 16 |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hex Size 2 | 13/16 in |
Hex Size 1 | 13/16 in |
Fitting Type | Female ORS Swivel Straight |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Hex F | 13/16 in |
Tube O.D. | 3/8 in |
O.D. | 0.813 in |
End Gender 1 | Female |
Hex Size | 9/16 in, 13/16 in |
Hose Cut-Off Factor | 1.34 in |
Thread Size | 11/16-16 |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
Style | Crimp |
Hole Dia. | 0.22 in |
Series | E Series |
Hex E | 9/16 in |
Weight | 0.143 LB |
EAN or UPC | 725975545553 |
