
- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.7 in Overall Length
Hex Size 1 | 0.81 in |
Style | Crimp |
Fitting Type | 45° Female FOR-SEAL® Swivel Tube Elbow |
Hose Cut-Off Factor | 1.77 in |
Compatible Tube O.D. | 0.375 |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
Thread Sealant | No |
End Type 1 | MPT |
Hex Size | 5/8 in, 13/16 in |
Hole Dia. | 0.22 in |
O.D. | 0.81 in |
Compatible Hose I.D. | 0.313 |
Threads per Inch | 16 |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Rigid/Swivel | Swivel |
Overall Length | 2.7 in |
Material | Carbon Steel |
Origin | Hose to Tube Ftg |
End Gender 1 | Female |
Tube O.D. | 3/8 in |
Height | 0.430 in |
Hex Size 2 | 13/16 in |
Hose Dash Size | 5 |
Thread Size | 11/16-16 |
Fitting Angle | 45° |
Series | E Series |
Hose I.D. | 1/4 in |
Weight | 0.18 LB |
