
- Crimp Fitting
- 90° Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.61 in Overall Length
Overall Length | 2.61 in |
Compatible Tube O.D. | 0.313 |
Compatible Hose I.D. | 0.313 |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Hex Size | 9/16 in, 5/8 in |
Hex Size 1 | 5/8 in |
Origin | Hose to Tube Ftg |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Series | E Series |
Fitting Type | 90° Female JIC Swivel Tube Elbow |
Height | 0.770 in |
End Gender 1 | Female |
O.D. | 0.69 in |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 5/16 in |
Hose Cut-Off Factor | 1.65 in |
Fitting Angle | 90° |
End Type 1 | JIC 37 |
Thread Sealant | No |
Hose Dash Size | 5 |
Thread Size | 1/2-20 |
Hex Size 2 | 9/16 in |
Style | Crimp |
Hose I.D. | 1/4 in |
Item Type | Fitting Assembly |
Hole Dia. | 0.21 in |
Threads per Inch | 20 |
Weight | 0.125 LB |
EAN or UPC | 725975022931 |
