
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.12 in Overall Length
Hex Size 2 | 9/16 in |
End Gender 1 | Female |
Fitting Type | JIC Female Swivel |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
Threads per Inch | 18 |
Hex Size 1 | 0.69 in |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
O.D. | 0.69 in |
Hole Dia. | 0.22 in |
Origin | Hose to Tube Ftg |
Hose Cut-Off Factor | 1.19 in |
Fitting Angle | Straight |
End Type 1 | JIC 37 |
Thread Size | 9/16-18 |
Thread Sealant | No |
Tube O.D. | 3/8 in |
Series | E Series |
Overall Length | 2.12 in |
Compatible Hose I.D. | 0.313 |
Compatible Tube O.D. | 0.375 |
Hose Dash Size | 5 |
Hex Size | 9/16 in, 11/16 in |
Material | Carbon Steel |
Style | Crimp |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Hose I.D. | 5/16 in |
Weight | 0.109 LB |
EAN or UPC | 725975022917 |
