
- Crimp Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.06 in Overall Length
Style | Crimp |
Rigid/Swivel | Swivel |
O.D. | 0.69 in |
Compatible Hose I.D. | 0.313 |
Material | Carbon Steel |
Hex Size | 1/2 in, 5/8 in |
Overall Length | 2.06 in |
Hex Size 2 | 1/2 in |
Hose Dash Size | 5 |
Tube O.D. | 5/16 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Hole Dia. | 0.22 in |
Origin | Hose to Tube Ftg |
Thread Size | 1/2-20 |
Fitting Type | JIC Female Swivel |
Hex Size 1 | 5/8 in |
Series | E Series |
End Type 1 | JIC 37 |
Threads per Inch | 20 |
Compatible Tube O.D. | 0.313 |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
Hose I.D. | 5/16 in |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Hose Cut-Off Factor | 1.13 in |
Weight | 0.093 LB |
EAN or UPC | 725975022900 |
