
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 1.86 in Overall Length
Fitting Type | Male Pipe Rigid |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 0.313 |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.25 |
Hose I.D. | 5/16 in |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Fitting Angle | Straight |
Hose Dash Size | 4 |
Hole Dia. | 0.22 in |
Series | E Series |
End Gender 1 | Male |
Material | Carbon Steel |
O.D. | 0.69 in |
Thread Sealant | No |
Origin | Hose to Pipe Ftg |
Style | Crimp |
Tube O.D. | 1/4 in |
Hose Cut-Off Factor | 0.93 in |
Threads per Inch | 18 |
Rigid/Swivel | Rigid |
Hex Size | 9/16 in |
Overall Length | 1.86 in |
Thread Size | 1/4-18 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 0.56 in |
End Type 1 | NPT |
Weight | 0.078 LB |
EAN or UPC | 725975022863 |
