
- Crimping Fitting Tool
- Replacement Collar Fitting
- Straight Fitting Angle
- 5/8 in Hose Inside Diameter
- 1 in Overall Length
Fitting Angle | Straight |
Hose I.D. | 5/8 in |
Overall Length | 1 in |
Dash Size | 10 |
Item Type | Socket |
Series | 057 "P" Series |
Compatible Tube O.D. | 0.625 |
Fitting Description | Replacement Collar |
O.D. | 0.836 in |
Weight | 0.0 LB |
