
- Field Attachable Fitting
- 90° Fitting Angle
- 5/8 in Hose Inside Diameter
- 1.4 in Overall Length
Construction | Reusable |
Item Type | Fitting Assembly |
Compatible Hose | H057, H105, H115 |
Series | 057 "B" Series |
Fitting Description | 90° Male Pipe Rigid Elbow |
Hex Size 1 | 0.02 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.5 in |
Thread Sealant | No |
Hose I.D. | 5/8 in |
Hose Cut-Off Factor | 0.55 in |
Compatible Tube O.D. | 0.625 |
Rigid/Swivel | Rigid |
Pipe Size | 0.375 in |
Compatible Hose I.D. | 0.375 |
End Gender 1 | Male |
Dash Size | 6 |
End Size | 3/8 NPT(m), 5/8 Hose Barb |
Application | Low Pressure Air, Fuel & Oil Applications Automotive, Light Truck & Small Engine Fuel Lines |
Outside Dia. | 0.715 in |
Finish | Brass |
Fitting Angle | 90° |
End Types | NPT & Hose Barb |
End Type 1 | NPTF |
No. of Ends | 2 |
Thread Size | 3/8-18 |
Material | Brass |
Overall Length | 1.4 in |
Weight | 2.4 LB |
EAN or UPC | 725975618332 |
