
- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Hose Inside Diameter
- 1.88 in Overall Length
Rigid/Swivel | Rigid |
Compatible Tube O.D. | 0.625 |
Hex Size 1 | 7/8 in |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Thread Sealant | No |
Finish | Brass |
Hose I.D. | 5/8 in |
Construction | Reusable |
Overall Length | 1.88 in |
Dash Size | 10 |
Compatible Hose | H057, H105, H115 |
Series | 057 "B" Series |
Material | Brass |
End Size | 1/2 NPT(m), 5/8 Hose Barb |
Hose Cut-Off Factor | 0.765 in |
Thread Size | 1/2-14 |
Pipe Size | 1/2 in |
End Type 1 | NPTF |
Hole Dia. | 0.531 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.5 |
End Types | NPT & Hose Barb |
Application | Low Pressure Air, Fuel & Oil Applications Automotive, Light Truck & Small Engine Fuel Lines |
Fitting Description | Male Pipe Rigid |
End Gender 1 | Male |
No. of Ends | 2 |
Outside Dia. | 0.875 in |
Weight | 0.132 LB |
