
- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Hose Inside Diameter
- 1.5 in Overall Length
End Type 1 | NPTF |
Compatible Hose | H057, H105, H115 |
Rigid/Swivel | Rigid |
Compatible Hose I.D. | 0.375 |
Construction | Reusable |
Fitting Angle | Straight |
Dash Size | 10 |
Hole Dia. | 0.464 in |
Hose Cut-Off Factor | 0.56 in |
Pipe Size | 3/8 in |
Compatible Tube O.D. | 0.375 |
Overall Length | 1.5 in |
Material | Brass |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
No. of Ends | 2 |
Thread Sealant | No |
Hex Size 1 | 3/4 in |
Series | 057 "B" Series |
Hose I.D. | 5/8 in |
End Types | NPT & Hose Barb |
Thread Size | 3/8-18 |
Outside Dia. | 0.75 in |
Application | Low Pressure Air, Fuel & Oil Applications Automotive, Light Truck & Small Engine Fuel Lines |
Fitting Description | Male Pipe Rigid |
End Size | 3/8 NPT(m), 5/8 Hose Barb |
Finish | Brass |
End Gender 1 | Male |
Weight | 0.08 LB |
EAN or UPC | 725975618295 |
