
- Field Attachable Fitting
- 90° Fitting Angle
- 3/8 in Hose Inside Diameter
- 1.35 in Overall Length
Compatible Tube O.D. | 0.375 |
End Type 1 | NPTF |
Compatible Hose | H057, H105, H115 |
Construction | Reusable |
Fitting Description | 90° Male Pipe Rigid Elbow |
Hose I.D. | 3/8 in |
End Gender 1 | Male |
Thread Size | 3/8-18 |
Item Type | Fitting Assembly |
Fitting Angle | 90° |
Material | Brass |
Application | Low Pressure Air, Fuel & Oil Applications Automotive, Light Truck & Small Engine Fuel Lines |
End Types | NPT & Hose Barb |
Hex Size 1 | 0.03 in |
Overall Length | 1.35 in |
Compatible Hose I.D. | 0.375 |
Dash Size | 6 |
No. of Ends | 2 |
Finish | Brass |
Hole Dia. | 0.297 in |
Hose Cut-Off Factor | 0.538 in |
End Size | 3/8 Hose Barb, 3/8 NPT(m) |
Thread Sealant | No |
Rigid/Swivel | Rigid |
Outside Dia. | 0.715 in |
End Type 2 | Line/Hose/Tube |
Pipe Size | 0.375 in |
Series | 057 "B" Series |
Weight | 0.153 LB |
EAN or UPC | 725975601396 |
