
- Field Attachable Fitting
- 90° Fitting Angle
- 3/8 in Hose Inside Diameter
- 1.17 in Overall Length
Item Type | Fitting Assembly |
Outside Dia. | 0.58 in |
Application | Low Pressure Air, Fuel & Oil Applications Automotive, Light Truck & Small Engine Fuel Lines |
End Size | 1/4 NPT(m), 3/8 Hose Barb |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 90° |
Thread Size | 1/4-18 |
Compatible Hose I.D. | 0.25 |
Hex Size 1 | 0.03 in |
Hose Cut-Off Factor | 0.358 in |
Material | Brass |
End Type 1 | NPTF |
Compatible Hose | H057, H105, H115 |
Hose I.D. | 3/8 in |
Hole Dia. | 0.297 in |
Rigid/Swivel | Rigid |
Thread Sealant | No |
Dash Size | 6 |
No. of Ends | 2 |
End Types | NPT & Hose Barb |
End Gender 1 | Male |
Series | 057 "B" Series |
Construction | Reusable |
Finish | Brass |
Overall Length | 1.17 in |
Compatible Tube O.D. | 0.375 |
Pipe Size | 0.25 in |
Fitting Description | 90° Male Pipe Rigid Elbow |
Weight | 0.08 LB |
EAN or UPC | 725975618271 |
