
- Field Attachable Fitting
- 90° Fitting Angle
- 3/8 in Hose Inside Diameter
- 1.15 in Overall Length
Hose Cut-Off Factor | 0.338 in |
Outside Dia. | 0.505 in |
End Type 1 | NPTF |
Pipe Size | 0.125 in |
Hex Size 1 | 0.03 in |
End Types | NPT & Hose Barb |
Compatible Hose I.D. | 0.125 |
Application | Low Pressure Air, Fuel & Oil Applications Automotive, Light Truck & Small Engine Fuel Lines |
Hole Dia. | 0.25 in |
Series | 057 "B" Series |
Thread Sealant | No |
Construction | Reusable |
Item Type | Fitting Assembly |
Material | Brass |
Hose I.D. | 3/8 in |
Thread Size | 1/8-27 |
No. of Ends | 2 |
Fitting Description | 90° Male Pipe Rigid Elbow |
Overall Length | 1.15 in |
End Type 2 | Line/Hose/Tube |
End Size | 1/8 NPT(m), 3/8 Hose Barb |
Fitting Angle | 90° |
Rigid/Swivel | Rigid |
Dash Size | 6 |
Finish | Brass |
End Gender 1 | Male |
Compatible Hose | H057, H105, H115 |
Compatible Tube O.D. | 0.375 |
Weight | 0.048 LB |
EAN or UPC | 725975618257 |
