
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.25 in Overall Length
Item Type | Nipple Assembly |
End Type 1 | NPTF |
Outside Dia. | 1 in |
Finish | Chrome |
Material | Brass |
Compatible Hose I.D. | 0.875 |
Compatible Tube O.D. | 0.375 |
Thread Size | 7/8-20 |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
End Gender 2 | Male |
Series | 057 "B" Series |
Overall Length | 1.25 in |
Hose I.D. | 3/8 in |
Tube O.D. | 3/8 in |
Dash Size | 6 |
Hex Size 1 | 1 in |
Construction | Reusable |
Fitting Angle | Straight |
Weight | 0.0 LB |
