
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.31 in Overall Length
Compatible Hose | H057, H105, H115 |
Hex Size 1 | 11/16 in |
Finish | Chrome |
Material | Brass |
Application | Low Pressure Air, Fuel & Oil Applications Automotive, Light Truck & Small Engine Fuel Lines |
Fitting Description | Male Straight Thread Connector |
Thread Size | 9/16-24 |
Construction | Reusable |
End Gender 2 | Male |
Thread Sealant | No |
Compatible Hose I.D. | 0.563 |
End Size | 3/8 Hose Barb, 9/16-24 (m) |
End Gender 1 | Male |
Tube O.D. | 3/8 in |
Dash Size | 6 |
Outside Dia. | 0.688 in |
Compatible Tube O.D. | 0.375 |
End Type 2 | Line/Hose/Tube |
Item Type | Nipple Assembly |
Fitting Angle | Straight |
Hose I.D. | 3/8 in |
Threads per Inch | 24 |
Series | 057 "B" Series |
Overall Length | 1.31 in |
End Type 1 | NPTF |
No. of Ends | 2 |
End Types | Straight Thread & Hose Barb |
Weight | 0.043 LB |
EAN or UPC | 725975617168 |
