
- Field Attachable Fitting
- 90° Fitting Angle
- 5/16 in Hose Inside Diameter
- 0.95 in Overall Length
Fitting Angle | 90° |
Pipe Size | 0.125 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H057, H105, H115 |
End Size | 1/8 NPT(m), 5/16 Hose Barb |
Compatible Hose I.D. | 0.125 |
Hose Cut-Off Factor | 0.27 in |
Hole Dia. | 0.25 in |
Outside Dia. | 0.457 in |
Fitting Description | 90° Male Pipe Rigid Elbow |
Overall Length | 0.95 in |
Item Type | Fitting Assembly |
Hex Size 1 | 0.06 in |
No. of Ends | 2 |
End Type 1 | NPTF |
Series | 057 "B" Series |
Application | Low Pressure Air, Fuel & Oil Applications Automotive, Light Truck & Small Engine Fuel Lines |
Thread Size | 1/8-27 |
Rigid/Swivel | Rigid |
Material | Brass |
Finish | Brass |
Compatible Tube O.D. | 0.313 |
Hose I.D. | 5/16 in |
Construction | Reusable |
End Gender 1 | Male |
Thread Sealant | No |
End Types | NPT & Hose Barb |
Dash Size | 5 |
Weight | 0.039 LB |
EAN or UPC | 725975618080 |
