
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Hose Inside Diameter
- 1.46 in Overall Length
Fitting Description | Male Pipe Rigid |
Series | 057 "B" Series |
Material | Brass |
Fitting Angle | Straight |
Hose I.D. | 5/16 in |
End Type 2 | Line/Hose/Tube |
Finish | Brass |
End Gender 1 | Male |
Compatible Hose | H057, H105, H115 |
Application | Low Pressure Air, Fuel & Oil Applications Automotive, Light Truck & Small Engine Fuel Lines |
End Types | NPT & Hose Barb |
Overall Length | 1.46 in |
Hose Cut-Off Factor | 0.77 in |
End Type 1 | NPTF |
No. of Ends | 2 |
Pipe Size | 1/4 in |
Dash Size | 5 |
Item Type | Fitting Assembly |
Thread Sealant | No |
Thread Size | 1/4-18 |
Construction | Reusable |
Outside Dia. | 0.562 in |
Compatible Hose I.D. | 0.25 |
Rigid/Swivel | Rigid |
End Size | 1/4 NPT(m), 5/16 Hose Barb |
Hex Size 1 | 9/16 in |
Compatible Tube O.D. | 0.313 |
Hole Dia. | 0.25 in |
Weight | 0.048 LB |
EAN or UPC | 725975618196 |
