
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Hose Inside Diameter
- 1.23 in Overall Length
End Size | 1/8 NPT(m), 5/16 Hose Barb |
Outside Dia. | 0.483 in |
Pipe Size | 1/8 in |
Construction | Reusable |
Hose Cut-Off Factor | 0.54 in |
Compatible Hose | H057, H105, H115 |
Dash Size | 5 |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Fitting Description | Male Pipe Rigid |
End Type 1 | NPTF |
Item Type | Fitting Assembly |
Thread Sealant | No |
No. of Ends | 2 |
Material | Brass |
End Gender 1 | Male |
Hex Size 1 | 7/16 in |
End Types | NPT & Hose Barb |
Hose I.D. | 5/16 in |
Application | Low Pressure Air, Fuel & Oil Applications Automotive, Light Truck & Small Engine Fuel Lines |
Compatible Hose I.D. | 0.31 |
Rigid/Swivel | Rigid |
Hole Dia. | 0.25 in |
Thread Size | 1/8-27 |
Series | 057 "B" Series |
Compatible Tube O.D. | 0.125 |
Finish | Brass |
Overall Length | 1.23 in |
Weight | 0.02 LB |
EAN or UPC | 725975618189 |
