
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 1.281 in Overall Length
Thread Size | 1/4-18 |
Compatible Hose I.D. | 0.25 |
Compatible Tube O.D. | 0.25 |
Hex Size 1 | 9/16 in |
Hole Dia. | 0.156 in |
Compatible Hose | H057, H105, H115 |
Hose I.D. | 1/4 in |
Thread Sealant | No |
End Type 1 | NPTF |
End Size | 1/4 Hose Barb, 1/4 NPT(m) |
No. of Ends | 2 |
End Gender 1 | Male |
Overall Length | 1.281 in |
Rigid/Swivel | Rigid |
Hose Cut-Off Factor | 0.781 in |
Pipe Size | 1/4 in |
Outside Dia. | 0.563 in |
Fitting Description | Male Pipe Rigid |
Material | Brass |
Finish | Brass |
End Types | NPT & Hose Barb |
Dash Size | 4 |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Application | Low Pressure Air, Fuel & Oil Applications Automotive, Light Truck & Small Engine Fuel Lines |
Series | 057 "B" Series |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Weight | 0.041 LB |
EAN or UPC | 725975618059 |
