
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.06 in Overall Length
Series | Z Series |
Item Type | Fitting Assembly |
Rigid/Swivel | Rigid |
Overall Length | 2.06 in |
Hose I.D. | 1/4 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 4 |
Hex Size 1 | 9/16 in |
Thread Size | 1/4-18 |
End Type 1 | NPTF |
Fitting Angle | Straight |
Hose Cut-Off Factor | 1.14 in |
Style | Crimp |
End Gender 1 | Male |
Thread Sealant | No |
Material | Stainless Steel |
Tube O.D. | 1/4 in |
Weight | 0.1 LB |
