
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.19 in Overall Length
Thread Sealant | No |
Item Type | Fitting Assembly |
End Gender 1 | Male |
Material | Carbon Steel |
Series | Z Series |
Fitting Angle | Straight |
Tube O.D. | 1/4 in |
Hex Size 1 | 0.562 in |
Hose I.D. | 1/4 in |
Hose Cut-Off Factor | 1.4 in |
Hex Size 2 | 9/16 in |
Style | Crimp |
End Type 1 | Line/Hose/Tube |
End Type 2 | Line/Hose/Tube |
Overall Length | 2.19 in |
Hose Dash Size | 4 |
Finish | Dura-Kote |
Hole Dia. | 0.17 in |
Weight | 0.08 LB |
