
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.06 in Overall Length
Fitting Angle | Straight |
Finish | Dura-Kote |
Tube O.D. | 1/4 in |
Hose Cut-Off Factor | 1.28 in |
Hole Dia. | 0.16 in |
Overall Length | 2.06 in |
Material | Carbon Steel |
Hex Size 1 | 13/16 in |
Thread Sealant | No |
Series | Z Series |
End Gender 1 | Female |
Thread Size | 13/16-16 |
Hex Size 2 | 15/16 in |
Style | Crimp |
Hose Dash Size | 4 |
Item Type | Fitting Assembly |
Hose I.D. | 1/4 in |
End Type 1 | FOR-SEAL |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Weight | 0.2 LB |
