
- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.18 in Overall Length
Series | Z Series |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1/4 in |
Rigid/Swivel | Swivel |
Fitting Angle | 90° |
Style | Crimp |
Thread Sealant | No |
Item Type | Fitting Assembly |
Hex Size 1 | 7/8 in |
Finish | Dura-Kote |
End Type 1 | MPT |
Hole Dia. | 0.17 in |
Height | 1.870 in |
Thread Size | 9/16-18 |
Hex Size 2 | 3/4 in |
Tube O.D. | 1/4 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.26 in |
Overall Length | 2.18 in |
Hose Dash Size | 4 |
End Gender 1 | Male |
Weight | 0.36 LB |
