
- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.2 in Overall Length
Thread Size | 13/16-16 |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Material | Carbon Steel |
Style | Crimp |
Hose Dash Size | 4 |
Tube O.D. | 1/4 in |
Series | Z Series |
Item Type | Fitting Assembly |
End Gender 1 | Female |
End Type 1 | FOR-SEAL |
Fitting Angle | 90° |
Height | 1.670 in |
Hose Cut-Off Factor | 1.41 in |
Rigid/Swivel | Swivel |
Overall Length | 2.2 in |
Hex Size 1 | 15/16 in |
Hose I.D. | 1/4 in |
Hole Dia. | 0.17 in |
Finish | Dura-Kote |
Weight | 0.35 LB |
