
- Crimp Fitting
- 45° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.75 in Overall Length
Finish | Dura-Kote |
End Gender 1 | Male |
Hose Dash Size | 4 |
Thread Sealant | No |
Fitting Angle | 45° |
End Type 2 | Line/Hose/Tube |
Overall Length | 2.75 in |
Tube O.D. | 1/4 in |
Hose I.D. | 1/4 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.83 in |
Hex Size 1 | 0.88 in |
Style | Crimp |
Hole Dia. | 0.17 in |
Material | Carbon Steel |
Height | 0.860 in |
End Type 1 | Push to Connect |
Series | Z Series |
Weight | 0.0 LB |
