
- Crimp Fitting
- 45° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.54 in Overall Length
End Gender 1 | Male |
End Type 1 | MPT |
Series | Z Series |
Overall Length | 2.54 in |
Hex Size 1 | 1/2 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1 3/4 in |
Thread Sealant | No |
Finish | Dura-Kote |
Hole Dia. | 0.17 in |
Item Type | Fitting Assembly |
Hose I.D. | 1/4 in |
Thread Size | 1/2-20 |
Fitting Angle | 45° |
Height | 0.960 in |
Style | Crimp |
Tube O.D. | 1/4 in |
Hose Dash Size | 4 |
Rigid/Swivel | Swivel |
Weight | 0.0 LB |
