
- Crimp Fitting
- 45° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.67 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
End Size | 1/4 Hose Crimp, 1/4 Inverted(m) |
Hose Dash Size | 4 |
Hose I.D. | 1/4 in |
Style | Crimp |
Plating | Zinc Yellow Dichromate Finish |
Overall Length | 2.67 in |
Compatible Hose | H104, H245, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Hex Size 1 | 7/16 in |
Threads per Inch | 24 |
Thread Sealant | No |
Tube O.D. | 1/4 in |
End Type 1 | SAE |
Height | 0.960 in |
Hex Size | 7/16 in |
Material | Carbon Steel |
No. of Ends | 2 |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.17 in |
End Types | Inverted Flare & Hose Crimp, Hose Crimp & Inverted Flare |
Thread Size | 7/16-24 |
Item Type | Fitting Assembly |
Series | Z Series |
End Gender 1 | Male |
Hose Cut-Off Factor | 1 3/4 in |
Rigid/Swivel | Swivel |
Fitting Angle | 45° |
Weight | 0.15 LB |
