
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.39 in Overall Length
Tube O.D. | 1/4 in |
Fitting Angle | Straight |
End Type 1 | Inverted |
Finish | Dura-Kote |
Hose Cut-Off Factor | 1.46 in |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Hose Dash Size | 4 |
Series | Z Series |
Thread Size | 1/2-20 |
Thread Sealant | No |
Hole Dia. | 0.17 in |
Overall Length | 2.39 in |
Rigid/Swivel | Swivel |
Style | Crimp |
Hex Size 1 | 1/2 in |
Hose I.D. | 1/4 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Weight | 0.09 LB |
