
- Crimp Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.58 in Overall Length
Finish | Dura-Kote |
Rigid/Swivel | Rigid |
Hex Size 1 | 5/8 in |
Hose I.D. | 1/4 in |
Hex Size 2 | 9/16 in |
End Type 1 | Inverted |
Hole Dia. | 0.17 in |
Item Type | Fitting Assembly |
Style | Crimp |
Overall Length | 1.58 in |
Hose Dash Size | 4 |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 0.8 in |
End Gender 1 | Female |
Material | Carbon Steel |
Thread Size | 1/2-20 |
Fitting Angle | Straight |
Tube O.D. | 5/16 in |
Thread Sealant | No |
Series | Z Series |
Weight | 0.11 LB |
