
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.65 in Overall Length
Item Type | Fitting Assembly |
Overall Length | 1.65 in |
Hex Size 2 | 9/16 in |
Material | Carbon Steel |
End Type 1 | ORB |
Series | Z Series |
Hole Dia. | 0.17 in |
Tube O.D. | 1/4 in |
Hose Cut-Off Factor | 0.86 in |
Thread Sealant | No |
Finish | Dura-Kote |
Thread Size | 7/16-20 |
End Gender 1 | Female |
Hex Size 1 | 9/16 in |
Fitting Angle | Straight |
Hose Dash Size | 4 |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1/4 in |
Rigid/Swivel | Rigid |
Weight | 0.11 LB |
