
- Crimp Fitting
- 90° Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.92 in Overall Length
applications
- General-purpose low, medium and high pressure hydraulics
features
- Compatible with the most Weatherhead standard and newer generation hose styles
- Combining best-in-class technologies to meet and exceed the highest globally recognized standards for one and two wire braid hydraulic hose assemblies
- Hose ends have a scribe line around the circumference of the socket to easily identify the location where the Coll-O-Crimp collets are positioned for crimping
- Advanced "Bite-the-Wire" design provides higher operating and burst pressure
- Eliminates cool down leakage
- Flat crimp provides low profile for easier routing
Compatible Tube O.D. | 0.313 |
Threads per Inch | 20 |
Overall Length | 1.920 in |
Hose Dash Size | 4 |
Fitting Type | JIC 37° Female Swivel 90° Elbow |
O.D. | 0.8820 in |
End Size | 5/16 JIC(f), 1/4 Hose Crimp |
Hex Size 1 | 5/8 in |
Hex Size | 5/8 in |
End Gender 1 | Female |
Material | Carbon Steel |
Thread Sealant | No |
Compatible Hose | H0105 (-06 thru -12, -20), H0106 (-04 thru -10), H104, H115 (-04 thru -20), H116 (-04, -06, -08), H145, H145R, H1571 (-12 only), H1776 (-04 thru -20), H1777 (-04, -06, 08), H1812 (-04 thru -20), H190, H190H, H1981 (-04, -06, -08), H1982 (-06 thru -16), H245, H245L, H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H9949 |
Tube O.D. | 5/16 in |
End Type 1 | JIC 37 |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hose I.D. | 1/4 in |
End Types | JIC & Hose Crimp, Hose Crimp & JIC |
Series | Z Series |
Plating | Dura-Kote™ Zinc Plating |
Height | 3/4 in |
Hose Cut-Off Factor | 1 in |
Hole Dia. | 0.1700 in |
No. of Ends | 2 |
Style | Crimp |
Rigid/Swivel | Swivel |
Fitting Angle | 90° |
Thread Size | 1/2-20 |
Finish | Dura-Kote |
Weight | 0.13 LB |
