
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.22 in Overall Length
Overall Length | 2.22 in |
Item Type | Fitting Assembly |
End Type 1 | Metric |
Series | Z Series |
Hose I.D. | 1/4 in |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Hose Dash Size | 4 |
Tube O.D. | 5/8 in |
Style | Crimp |
Hex Size 1 | 0.88 in |
Hole Dia. | 0.17 in |
Hose Cut-Off Factor | 1.3 in |
End Gender 1 | Male |
Material | Carbon Steel |
Thread Sealant | No |
Fitting Angle | Straight |
Weight | 0.0 LB |
