
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.79 in Overall Length
Hose Dash Size | 4 |
End Type 2 | Line/Hose/Tube |
Overall Length | 1.79 in |
Tube O.D. | 1/4 in |
Hole Dia. | 0.17 in |
Style | Crimp |
Item Type | Fitting Assembly |
Hex Size 1 | 0.87 in |
Finish | Dura-Kote |
Series | Z Series |
Hose Cut-Off Factor | 0.87 in |
Hose I.D. | 1/4 in |
Material | Carbon Steel |
End Gender 1 | Female |
Thread Sealant | No |
Thread Size | G3/8-19 |
Fitting Angle | Straight |
End Type 1 | BSPP |
Weight | 0.003 LB |
