
- Crimp Fitting
- 45° Fitting Angle
- 10 mm Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.42 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
End Size | 1/4 Hose Crimp, M18 DIN 24°(f) |
Series | Z Series |
Overall Length | 2.42 in |
Compatible Hose | H104, H245, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Rigid/Swivel | Swivel |
Item Type | Fitting Assembly |
Hole Dia. | 0.16 in |
Plating | Zinc Yellow Dichromate Finish |
Hose Dash Size | 4 |
Material | Carbon Steel |
Threads per Inch | 1 1/2 |
Hex Size | 0.87 in |
Style | Crimp |
Hex Size 1 | 0.87 in |
Finish | Dura-Kote |
Origin | Hose to Tube Ftg |
Hose I.D. | 1/4 in |
No. of Ends | 2 |
End Types | DIN 24° & Hose Crimp, Hose Crimp & DIN 24° |
Hose Cut-Off Factor | 1 1/2 in |
Height | 0.670 in |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 10.000 mm |
Thread Sealant | No |
End Type 1 | Metric |
Fitting Angle | 45° |
Thread Size | M18x1.5 |
Weight | 0.16 LB |
