
- Crimp Fitting
- Straight Fitting Angle
- 6 mm Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.76 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Hose Dash Size | 4 |
Thread Sealant | No |
End Types | DIN 24° & Hose Crimp, Hose Crimp & DIN 24° |
Hole Dia. | 0.16 in |
End Type 2 | Line/Hose/Tube |
End Size | 1/4 Hose Crimp, M12 DIN 24°(m) |
No. of Ends | 2 |
Finish | Dura-Kote |
Threads per Inch | 1 1/2 |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Tube O.D. | 6.000 mm |
Hex Size 1 | 0.47 in |
Hex Size | 0.47 in |
Series | Z Series |
Material | Carbon Steel |
End Gender 1 | Male |
Overall Length | 1.76 in |
Hose Cut-Off Factor | 0.84 in |
Style | Crimp |
Compatible Hose | H104, H245, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Hex Size 2 | 0.47 in |
Origin | Hose to Tube Ftg |
Thread Size | M12x1.5 |
End Type 1 | Metric |
Hose I.D. | 1/4 in |
Plating | Zinc Yellow Dichromate Finish |
Rigid/Swivel | Rigid |
Weight | 0.08 LB |
