
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.18 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
includes
- O-ring and backup ring
Tube O.D. | 1/4 in |
Overall Length | 2.18 in |
Style | Crimp |
Hose Cut-Off Factor | 1.26 in |
Plating | Zinc Yellow Dichromate Finish |
Thread Sealant | No |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H104, H245, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Hose Dash Size | 4 |
End Types | Ready Lok & Hose Crimp, Hose Crimp & Ready-Lok |
Hose I.D. | 1/4 in |
Material | Carbon Steel |
Rigid/Swivel | Rigid |
Thread Size | 1/4 |
Finish | Dura-Kote |
Series | Z Series |
Item Type | Fitting Assembly |
End Type 1 | Ready-Lok |
End Size | 1/4 Ready-Lok(m), 1/4 Hose Crimp |
Hole Dia. | 0.17 in |
No. of Ends | 2 |
End Gender 1 | Male |
Hex Size 1 | 0.88 in |
Weight | 0.0 LB |
