
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 3.16 in Overall Length
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Hose Dash Size | 4 |
Tube O.D. | 1/4 in |
Material | Carbon Steel |
Fitting Angle | Straight |
Overall Length | 3.16 in |
Hose Cut-Off Factor | 1.69 in |
End Type 1 | Line/Hose/Tube |
Series | U Series |
Hole Dia. | 0.15 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Hex Size 1 | 9/16 in |
Fitting Type | Standpipe Straight Tube |
Style | Crimp |
Hex Size | 9/16 in |
Hose I.D. | 1/4 in |
Height | 1.100 in |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
Weight | 0.093 LB |
EAN or UPC | 725975022474 |
