
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 3.19 in Overall Length
Hex Size | 11/16 in, 15/16 in |
End Type 1 | FOR-SEAL |
Hex Size 2 | 15/16 in |
Rigid/Swivel | Swivel |
O.D. | 0.719 in |
Overall Length | 3.19 in |
Tube O.D. | 1/2 in |
Fitting Angle | Straight |
Origin | Hose to Tube Ftg |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hose I.D. | 1/4 in |
Fitting Type | Female ORS Swivel Straight |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Hose Cut-Off Factor | 1 3/4 in |
Item Type | Fitting Assembly |
Series | U Series |
Thread Size | 13/16-16 |
Hole Dia. | 0.36 in |
Compatible Tube O.D. | 0.5 |
Hex Size 1 | 11/16 in |
Threads per Inch | 16 |
Compatible Hose I.D. | 0.25 |
End Gender 1 | Female |
Style | Crimp |
Hose Dash Size | 4 |
Weight | 0.213 LB |
EAN or UPC | 725975022467 |
