
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.85 in Overall Length
Compatible Hose I.D. | 0.25 |
Thread Size | 11/16-16 |
Fitting Type | Female ORS Swivel Straight |
Style | Crimp |
Hose Dash Size | 4 |
Compatible Tube O.D. | 0.375 |
Fitting Angle | Straight |
Tube O.D. | 3/8 in |
Hose Cut-Off Factor | 1.37 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Rigid/Swivel | Swivel |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Hex Size | 9/16 in, 13/16 in |
Series | U Series |
Material | Carbon Steel |
Hole Dia. | 0.26 in |
O.D. | 0.719 in |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Thread Sealant | No |
Hex Size 1 | 9/16 in |
Hex Size 2 | 13/16 in |
Overall Length | 2.85 in |
End Type 1 | FOR-SEAL |
Threads per Inch | 16 |
Hose I.D. | 1/4 in |
Origin | Hose to Tube Ftg |
Weight | 0.16 LB |
EAN or UPC | 725975022450 |
