
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.43 in Overall Length
Series | U Series |
Hose I.D. | 1/4 in |
Thread Size | 9/16-18 |
Hose Dash Size | 4 |
End Gender 1 | Male |
Thread Sealant | No |
Fitting Angle | 90° |
Hex Size 2 | 7/8 in |
Style | Crimp |
Item Type | Fitting Assembly |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Hose Cut-Off Factor | 0.94 in |
Hex Size | 11/16 in, 7/8 in |
Hex Size 1 | 11/16 in |
Rigid/Swivel | Swivel |
Overall Length | 2.43 in |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.16 in |
Fitting Type | 90° Male Straight Thread O-Ring Swivel Elbow |
Height | 1.680 in |
Tube O.D. | 3/8 in |
End Type 2 | Line/Hose/Tube |
End Type 1 | MPT |
Threads per Inch | 18 |
Origin | Hose to Tube Ftg |
Weight | 0.31 LB |
EAN or UPC | 725975022436 |
